Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 08FD4C5Z
    08FD4C5Z
    ASI-Automation Systems Interco Cordsets
    Item Number
    08FD4C5Z
    MFG Item Number
    08FD4C5Z
    Product Description
    M8 Straight Female 4-Pole Single
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 4
    Connector Type Straight Plug
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ASI-M12-RJ45-11105
    ASI-M12-RJ45-11105
    ASI-Automation Systems Interco Cordsets
    Item Number
    ASI-M12-RJ45-11105
    MFG Item Number
    ASI-M12-RJ45-11105
    Product Description
    M12 4 Position D-Coded Male To Rj45
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 4
    Connector Type M12 Straight Plug to RJ45 Straight Plug
    Length 0.5 m
    Number of Wires 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ASI-M12X-RJ45-11201
    ASI-M12X-RJ45-11201
    ASI-Automation Systems Interco Cordsets
    Item Number
    ASI-M12X-RJ45-11201
    MFG Item Number
    ASI-M12X-RJ45-11201
    Product Description
    M12 to RJ45 Patch Cable, M12 8
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 8
    Connector Type M12 Straight Male to RJ-45 Straight Male
    Length 1 m
    Number of Wires 8
    Wire Gauge (AWG) 22
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ASI-M12X-RJ45-11203
    ASI-M12X-RJ45-11203
    ASI-Automation Systems Interco Cordsets
    Item Number
    ASI-M12X-RJ45-11203
    MFG Item Number
    ASI-M12X-RJ45-11203
    Product Description
    M12 to RJ45 Patch Cable, M12 8
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 8
    Connector Type M12 Straight Male to RJ-45 Straight Male
    Length 3 m
    Number of Wires 8
    Wire Gauge (AWG) 22
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 08FS4000
    08FS4000
    ASI-Automation Systems Interco Cordsets
    Item Number
    08FS4000
    MFG Item Number
    08FS4000
    Product Description
    M8 Straight Male 3-Pole Single
    Specifications
    Specifications
    Receptacle Connector Type M8
    Number of Pins 4
    Mounting Type Back Mount
    Number of Wires 4
    Current Rating 4 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved